Tie-Wire Spike Nail Drive Anchor, 1/4" Dia., 1-5/8" L, Steel Zinc Plated, 100 PK

  • Mfr # 03759-PWR

  • Zoro # G8723827

CAD Available

product price:  $71.35
/pk 100, $0.71/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/4"
Sub-Brand
Tie-Wire Spike
Overall Length
1-5/8"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03759-PWR
Zoro #
G8723827
UPC #
753520375928
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-5/8"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/4"
Shank Length
1 5/8 in
Head Height
0.640625 in

Details

CAD Available
Yes
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Tie-Wire Spike
Material
Steel
Finish
Zinc Plated
Industry Standards
FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
Pin Material
Steel
Anchor Head Style
Round
Head Style
Round
Pin Anchor Type
Pre-Expanded Anchor
Anchor Material
Steel
Manufacturer Location
Globally Sourced
Drive Pin Anchor Type
Vibration-Resistant Drive Anchors
Material Quality Standards
ASTM E488
Removable
Permanent
Series
Spike
System of Measurement
Inch
Material Grade/Class
1038

Description

Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 1 5/8 in, Anchor Material Steel, Finish Zinc Plated, Head Height 0.640625 in, Head Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Vibration-Resistant Drive Anchors, Compatible Material Block, Concrete, Stone, Material Grade/Class 1038, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Material Quality Standards ASTM E488

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.