Cleaner/Degreaser, 5 Gal Pail, Liquid, Light Yellow

  • Mfr # 87594

  • Zoro # G8725053


product price:  $205.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
5 Gal
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Parts Washing
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87594
Zoro #
G8725053
UPC #
096523875942
Country of Origin
United States

Dimensions

Size
5 Gal
Cleaner Container Size
5 gal
Degreaser Container Size
5 gal.
Container Size
5 gal

Details

Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Parts Washing
Fragrance
Mild
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Natural Solvent
Ready to Use/Concentrated
Ready to Use
Color
Light Yellow
Net Weight
42 lb
Degreaser NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Degreaser VOC Range
Contains no VOC
Form
Liquid
Includes Chemical
None
Flash Point
572 Degrees F
VOC Content
0%
Degreaser Container Type
Pail
Primary Chemical
None
Dielectric Strength
Greater Than 40,000V
Sub-Category
Biological Degreasers
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Pail
Standards
EPA Registered, FDA Approved, OSHA, USDA Certified
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Features
Biobased
Application
Equipment/Machinery, Facility Maintenance, Parts Washing
Base Formula
Soy-Based Solvent
Plastic Safe
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe
Butyl Free
No

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 42 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Greater Than 30,000V, Application Equipment/Machinery, Facility Maintenance, Parts Washing, EPA Registered, FDA Approved, USDA Biobased, Primary Chemical None, Base Formula Soy-Based Solvent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.