4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated

  • Mfr # 522N

  • Zoro # G8729585


product price:  $68.59
/ea

Key Features

Overall Length
4 1/2 in
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Jaw Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522N
Zoro #
G8729585
UPC #
043127132032
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Jaw Length
1/2 in
Jaw Width
1/2 in
Tip Width
1/4 in
Maximum Wire Cutting Diameter
0.063 in
Cutter Length
1/2 in
For Maximum Diameter ACSR Conductor
Not Rated
Jaw Thickness
1/4 in

Details

Item
Diagonal Cutting Plier
Material
Steel
Handle Type
Cushion Grip
Features
Non-Reflective Finish
Insulated / Uninsulated
Uninsulated
Wire Stripper
No
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
ESD Safe
Yes
Tether Capable
Tether Capable
Nose Type
Oval
Insulated
No
Plier Product Group
Pliers
Handle Color
Blue
Cutter Location
Side
For Wire/Cable Type
Medium-Hard Wire
ESD-Safe
No
Maximum Wire Cutting Gauge
14 AWG
Blade Material
Steel
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Material Applications
Copper
Additional Tool Functions
Wire Cutter
Cut Profile
Flush
Handle Style
Standard
Plier Material
Steel
Grip Style
Deluxe Cushion
Maximum Jaw Opening
1/2 in
Nose Shape
Narrow
Non-Sparking
No
Jaw Opening Type
Spring Return
Weight
2.31 oz
Series
500
Cutter Type
Precision Diagonal Cutting Pliers
Tether Ready
No
Spring Assist Handle
Yes
Cutting Capacity by Material
0.039 in Medium Wire/0.062 in Copper Wire

Description

The Erem 522N Diagonal Cutting Plier is the perfect tool for delicate wire cutting. The pliers have a 4-1/2 in. length and 15/32 in. jaw width, making them ideal for intricate work. These diagonal cutting pliers are made of steel with a cushion grip handle that provides comfort and ease of use. They offer the highest cutting capacity, measuring 7/16 in., which makes them perfect for all types of wire cutting jobs. With an overall length of 4 1/2 in., these diagonal cutters are ESD safe, making them great for electronics assembly or repair work. The Erem 522N Diagonal Cutting Plier will make your next job much easier.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.