Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

30 gal., Commercial Electric Water Heater, 208VAC, 1 Phase (Discontinued)

  • Mfr # EGSP30
  • Zoro # G8730163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGSP30
Zoro #
G8730163
UPC #
-
Country of Origin
Mexico

Dimensions

Jacket Dia.
21 3/4 in
Height to T and P Opening
23 in
Height to Cold Side Connection
2 3/4 in
Overall Height
30"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Hot Side Connection
23 in

Details

Commercial / Residential
Commercial
Total Watts
6000
Voltage
208VAC
Recovery @ 120 F Rise
20
Max. Pressure
150 psi
Temp. Range
110 Degrees to 170 Degrees F
Residential / Commercial
Commercial
Compliance
UL 174
Recovery @ 100 F Rise
24 gph
Standards
ASHRAE
Water Connection
3/4 in NPT
Phase
1
Tank Capacity
30 gal.
Item
Electric Water Heater
Number of Elements
1
Includes
T and P Valve, Resistor Elements, Surface Mounted Thermostat
Connection Location
Side
Amps AC
28.8

Description

Electric Water Heater, Overall Height 30 In., Tank Capacity 30 gal., Number of Elements 1, Includes T and P Valve, Resistor Elements, Surface Mounted Thermostat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.