1000V General Purpose Insulated Tool Set, 9-Piece

  • Mfr # 00006

  • Zoro # G8730321


product price:  $367.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Includes
Tool Roll 12 Pocket
Insulated / Uninsulated
Insulated
Number of Pieces
9
Pliers Included
Lineman's Pliers, Long Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00006
Zoro #
G8730321
UPC #
-
Country of Origin
United Kingdom

Dimensions

Drive Size1
Sockets Not Included

Details

Measurement Type
SAE
Includes
Tool Roll 12 Pocket
Insulated / Uninsulated
Insulated
Number of Pieces
9
Pliers Included
Lineman's Pliers, Long Nose
Number of Wrenches
1
Standards
Category C Impact Tested, IEC 60900:2004
Tool Families Included
Drivers and Bits, Pliers, Wrenches
Tool Kit Product Grouping
Insulated Tool Kits
Screwdrivers Included
Slotted 5/32 in x 3 in, 3/16 in x 6 in, Slotted Terminal 1/8 in x 3 in, Slotted Engineers 5/16 in x 6 in, Phillips #1 x 3 in, #2 x 4 in
Item
Insulated Tool Kit
Number of Screwdrivers
6
Tool Storage Included
Yes
Wrenches Included
Adjustable Wrenches
Number of Pliers
2
Max. Use Voltage
1000VAC
Nonsparking
No
Tool Storage Type Included
Roll
Insulated
Insulated
Tool Storage Type
Tool Roll
Inspection and Retrieving Tools Included
None
Electrical and Telecom Tools Included
None
Plumbing Tools Included
None
Putty Knives and Scrapers Included
None
Number of Sockets, Drive Tools, and Accessories
0
Number of Abrasives and Finishing Tools
0
Number of Miscellaneous Tools
0
Number of Electrical and Telecom Tools
0
Number of Measuring and Testing Tools
0
Abrasives and Finishing Tools Included
None
Miscellaneous Tools Included
None
Voltage Rating
1,000 V AC
Number of Plumbing Tools
0
Measuring and Testing Tools Included
None
Tool Storage Material
Nylon
Number of Putty Knives and Scrapers
0
Number of Cutting Tools
0
Number of Inspection and Retrieving Tools
0
Cutting Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Non-Sparking
No

Description

Jameson/ITL's 00006 1000V General Purpose Insulated Tool Set, 9-Piece is a high-quality insulated tool set that you can rely on for all your projects. It contains a wide range of tools to help you get the job done. The general purpose tool kit has 6 pliers, 6 screwdrivers and 8 wrenches. It also comes with 2 insulated pliers and a roll up storage case for easy organization. Whether you are a professional or hobbyist, the Jameson/ITL 00006 1000V General Purpose Insulated Tool Set, 9-Piece will definitely be an asset to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.