Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J268GXL-TT
Zoro #
G8730635
UPC #
662679123567
Country of Origin
United States
Dimensions
Jaw Length
1 13/64 in
Jaw Width
1 13/64 in
Jaw Thickness
9/16 in
Overall Length
8 3/4 in
Tip Width
9/16"
Details
Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Ready
Features
Tethered Tool Attachment Point
Wire Crimper
No
High Leverage
No
Spring Return
No
Standards
ASME
Item
Linemans Plier
Fish Tape Puller
No
Tether Style
Tether Ready
Description
Linemans Plier, Overall Length 8 3/4 in, Jaw Length 1 13/64 in, Jaw Width 1 13/64 in, Jaw Thickness 9/16 in, High Leverage No, Features Tethered Tool Attachment Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.