Dishwasher, 24InW x 23InD, 120V, 10A

  • Mfr # FFBD2420US

  • Zoro # G8734616


product price:  $953.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Installation Type
Undercounter
Width
24 in
Voltage
120V AC
Depth
23 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FFBD2420US
Zoro #
G8734616
UPC #
012505111242
Country of Origin
China

Dimensions

Width
24 in
Depth
23 in
Min. Height
32 1/2 in
Max. Height
35 in
Depth with Door Open
44 1/2 in
Height
35.3"
Overall Width
24 in
Overall Height
35 1/4 in
Size
24"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts
Minimum Height
32 3/8 in
Overall Depth
24 in

Details

Item
Dishwasher
Installation Type
Undercounter
Voltage
120V AC
Color
Silver
ADA Compliant
Yes
Number of Wash Cycles
6
Standards
ADA Compliant, CEE Tier, Energy Star, Meets ASSE 1006 Requirement, NSF, UL Listed
Plug Type
Hardwired
Wash Cycle Settings
5
Residential / Commercial
Residential
Commercial / Residential
Residential
Green Certification or Other Recognition
ENERGY STAR Rated
Features
Cycle Status Indicator, Heated Drying System, Multiple Cleaning Cycles
Amps
10 A
Sound Level
52 dB
Weight
82.7 lb
Perfomance
Residential
Power Source
Electric
Energy Star Compliant
Yes
Current
10 A

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 1/4 in, Overall Width 24 in, Overall Depth 24 in, Sound Level 52 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant Yes, Voltage 120V AC, Number of Wash Cycles 6, Current 10 A, Depth with Door Open 44 1/2 in, Features Cycle Status Indicator, Heated Drying System, Multiple Cleaning Cycles, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Minimum Height 32 3/8 in, Perfomance Residential, Plug Type Hardwired

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.