Nacho Chips Heated Display Case, 1 Shelf
Mfr # NAACN-X
Zoro # G8734817
product price:Â $1,621.99
/ea
Free Shipping & Returns
Key Features
Width
14 1/4 in
Number of Shelves
6
Voltage
120V AC
Operating Temp. Range
Up to 100 Degrees F
For Use With
Nacho Chips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAACN-X
Zoro #
G8734817
UPC #
-
Country of Origin
United States
Dimensions
Width
14 1/4 in
Height
24 in
Depth
14 1/4 in
Overall Height
36 1/4 in
Overall Width
18 1/2 in
Overall Depth
19 in
Details
Item
Heated Display Case
Number of Shelves
6
Voltage
120V AC
Operating Temp. Range
Up to 100 Degrees F
For Use With
Nacho Chips
Features
Lift-off Vyvak Doors, Cornditioner System, Internal Lights
Material
Acrylic, Stainless Steel
Color
Silver
Standards
UL/ULS Listed
Watts
80 W
Holds
10 lb
Plug Type
5-15
Amps
0.6 A
Wattage
550 W
Power Source
Electric
Maximum Operating Temperature
100 Degrees F
Current
4.6 A
Description
Heated Display Case, Number of Shelves 6, Holds 10 lb, Overall Height 36 1/4 in, Overall Width 18 1/2 in, Overall Depth 19 in, Color Silver, Current 4.6 A, Voltage 120V AC, Wattage 550 W, For Use With Nacho Chips, Features Lift-off Vyvak Doors, Cornditioner System, Internal Lights, Material Acrylic, Stainless Steel, Maximum Operating Temperature 100 Degrees F, Plug Type 5-15, Power Source Electric, Standards UL/ULS Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.