Churros Heated Display Case, 1 Shelf
Mfr # E1101
Zoro # G8734914
product price:Â $508.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Width
14 1/4 in
Voltage
120V AC
Operating Temp. Range
Up to 100 Degrees F
For Use With
Churros, Popcorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E1101
Zoro #
G8734914
UPC #
-
Country of Origin
United States
Dimensions
Width
14 1/4 in
Height
24 in
Depth
14 1/4 in
Overall Width
14 1/4 in
Overall Height
25 1/4 in
Overall Depth
14 1/4 in
Details
Item
Heated Display Case
Number of Shelves
1
Voltage
120V AC
Operating Temp. Range
Up to 100 Degrees F
For Use With
Churros, Popcorn
Features
Rotary Shelves
Watts
130 W
Plug Type
5-15
Amps
1.1 A
Holds
(50) Churros or Equivalent
Material
Acrylic, Stainless Steel
Standards
UL/ULS Listed
Color
Black, Silver
Power Source
Electric
Wattage
130 W
Current
1.1 A
Maximum Operating Temperature
100 Degrees F
Description
Heated Display Case, Number of Shelves 1, Holds (50) Churros or Equivalent, Overall Height 25 1/4 in, Overall Width 14 1/4 in, Overall Depth 14 1/4 in, Color Black, Silver, Current 1.1 A, Voltage 120V AC, Wattage 130 W, For Use With Churros, Popcorn, Features Rotary Shelves, Material Acrylic, Stainless Steel, Maximum Operating Temperature 100 Degrees F, Plug Type 5-15, Power Source Electric, Standards UL/ULS Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.