Zoro Homepage
This item is Discontinued.
Polaroid High Definition TV, LED, 19 in., 720p 19GSR3000

High Definition TV, LED, 19 in., 720p (Discontinued)

  • Mfr # 19GSR3000
  • Zoro # G8740487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19GSR3000
Zoro #
G8740487
UPC #
811489021901
Country of Origin
China

Dimensions

Screen Size
19"
Height
13 1/2 in
Width
18 3/16 in
Depth
6 3/16 in
TV Screen Size Range
27" and Under

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
1
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
Watts/Channel
3
Energy Star Compliant
Yes
USB Slot
1
Includes
Remote Control, (2) AAA Batteries, Manual, Warranty
Multifunction
No
Display Type
LED Flat Screen
Sleep/Alarm Timer
Yes
Contrast Ratio
1000:1
HDTV Application
Standard
Vertical Resolution
720p
Weight Capacity
7.2 lb
Component Video Inputs
1
Item
Standard HDTV
PC Inputs
1
Brightness
200 (cd/m2)
Digital Cable Ready
yes
HDTV Resolution
720

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 200 (cd/m2), Contrast Ratio 1000:1, Includes Remote Control, (2) AAA Batteries, Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.