This item is Discontinued.

Polaroid High Definition TV, LED, 46 in., 1080p 46GSR3000

High Definition TV, LED, 46 in., 1080p (Discontinued)

  • Mfr # 46GSR3000
  • Zoro # G8740523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46GSR3000
Zoro #
G8740523
UPC #
-
Country of Origin
China

Dimensions

Screen Size
46"
Height
28 in
Width
42 in
Depth
10 in

Details

HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
0
Composite Inputs
2
Max. Resolution
1920 x 1080
Energy Star Compliant
Yes
Component Video Inputs
1
Includes
Remote Control, (2) AAA Batteries, Manual, Warranty
Display Type
LED Flat Screen
Contrast Ratio
4000:1
Vertical Resolution
1080p
Weight Capacity
39.4 lb
HDTV Resolution
1080
Item
HDTV
Sleep/Alarm Timer
Yes
PC Inputs
1
Brightness
300 (cd/m2)
Multifunction
No
USB Slot
1
Digital Cable Ready
yes
Watts/Channel
8

Description

HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 300 (cd/m2), Contrast Ratio 4000:1, Includes Remote Control, (2) AAA Batteries, Manual, Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.