Men's Jacket, 100% Polyester, Yellow, L

  • Mfr # LUX-TJCW-YL

  • Zoro # G8748083


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJCW-YL
Zoro #
G8748083
UPC #
021844600089
Country of Origin
China

Dimensions

Size
L
Length
35 in
Fits Chest Size
55 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Chest Size
42 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
Zipper Front with Storm Flap
Number of Pockets
0-3
Number of Outside Pockets
3
Number of Inside Pockets
0
ANSI Class
3
ANSI Type
R
Lining Material
Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Inside Waist Drawstring
Fabric Weight
300 den
Style
Parka
Gender
Men's
Includes Hood
Yes
Temperature Rating
-8 Degrees to 43 Degrees F
Waist Style
Drawstring
Includes Lining
Yes
Garment Type
Jacket
Reflective Stripe Border Type
None
Water-Resistant
Yes
Includes Removable Liner
No
Hood Features
Insulated, Removable Hood
Series
LUX-TJCW
Hood Style
Snap-On (Included)
Secondary Hazard
Cold-Condition Insulated
Back Stripe Pattern
U

Description

Jacket, Garment Type Jacket, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 44 in, Material Polyester, Temperature Rating -8 Degrees to 43 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.