Danger Sign, 10 in H x 14 in W, Polyester, Horizontal Rectangle

  • Mfr # LCU4-0114-ND_14X10

  • Zoro # G8749837


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Confined Space
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0114-ND_14X10
Zoro #
G8749837
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Header Pictogram ID
PPIC-51
State Specific Sign
No
Legend Pictogram ID
PADM-09
Abrasion Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Number of Printed Sides
1
Legend Pictogram Description
Not Allowed
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Material Properties
Flexible
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend
Confined Space
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Product Type
Confined Space Danger Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.