Captive Screws with Quick Release Electrical Enclosures, 12 in H, 6 in D, 10 in W, 12, 13, 4, 4X

  • Mfr # A12106CHSCFG

  • Zoro # G8750551


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A12106CHSCFG
Zoro #
G8750551
UPC #
783510302948
Country of Origin
United States

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
Body Material Thickness
0.16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Captive Screws with Quick Release
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Gasket
Polyurethane
Series
A48
Enclosure Cover Features
Screw Cover
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
Interior Panel
32FR63
IP Rating
IP66
Features
Data Pocket
Weight
5.5
Gasket Material
Polyurethane
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A12P10AL
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 13, 4, 4X, Material of Enclosure Compression-Molded Fiberglass, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Smooth Matte, Color Gray, Depth 6 in, Enclosure Cover Features Screw Cover, Features Data Pocket, Polyurethane Gasket, Height 12 in, Interior Panel 32FR63, IP Rating IP66, Wall Mounting, Series A48

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products