3 Point Latch with Padlock Handle Electrical Enclosures, 84.12 in H, 18.12 in D, 158 in W, 12
- Mfr # A84XM4EW18FTCLP
- Zoro # G5821008
product price:Â
$
15,013.66
/ea
Key Features
Nominal Width
158 in
Nominal Height
84.12 in
Nominal Depth
18.12 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A84XM4EW18FTCLP
- Zoro #
- G5821008
- UPC #
- 783510136123
- Country of Origin
- Mexico
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- 12
- Enclosure Material
- Steel
- Closure Method
- 3 Point Latch with Padlock Handle
- Cover Closure Type
- Hinged
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Finish
- Powder Coated
- Mounting
- Freestanding
- Cover Style
- Solid
- Features
- 12 Indoor, dust-resistant
- IP Rating
- IP55
- Standards
- UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
- Weight
- 1398
- With or Without Panel
- Without
Dimensions
- Nominal Width
- 158 in
- Nominal Height
- 84.12 in
- Nominal Depth
- 18.12 in
Description
Heavy Duty,Free Stand,Disconnect Enclosu
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.