Hydrometer, Brix, 0.2
Mfr # ACC8530PC
Zoro # G8760367
product price:Â $88.39
/ea
Free Shipping & Returns
Key Features
Scale
Brix
Scale Divisions
0.2
Range
15/30%
Application
Brix
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACC8530PC
Zoro #
G8760367
UPC #
-
Country of Origin
Germany
Dimensions
Length
250 mm
Overall Width
9 7/8 in
Overall Height
11 1/4 in
Details
Item
Hydrometer
Scale
Brix
Scale Divisions
0.2
Range
15/30%
Application
Brix
Material
Plastic
Standards
NIST
Product Type
Hydrometer
Scale Type
Brix
Description
Hydrometer, Scale Brix, Scale Divisions 0.2, Range 15/30 Percent, Length 250mm, Application Brix, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.