Hydrometer, Density, 0.5
Mfr # GW312H
Zoro # G8762031
product price:Â $25.19
/eaKey Features
Scale
Density
Scale Divisions
0.5
Range
650/700
Application
Density
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GW312H
Zoro #
G8762031
UPC #
-
Country of Origin
United States
Dimensions
Length
330 mm
Overall Height
13 in
Overall Width
13 in
Details
Item
Hydrometer
Scale
Density
Scale Divisions
0.5
Range
650/700
Application
Density
Standards
NIST
Product Type
Hydrometer
Scale Type
Density
Description
Hydrometer, Scale Density, Scale Divisions 0.5, Range 650/700, Length 330mm, Application Density, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.