Hydrometer, Specific Gravity, 0.5
Mfr # GW2584
Zoro # G8763431
product price:Â $18.15
/eaKey Features
Scale
specific gravity
Scale Divisions
0.5
Range
0/50
Application
Specific Gravity
Standards
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GW2584
Zoro #
G8763431
UPC #
-
Country of Origin
United States
Dimensions
Length
300 mm
Overall Width
11 3/4 in
Overall Height
11 3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.5
Range
0/50
Application
Specific Gravity
Standards
NIST
Product Type
Specific Gravity Hydrometer
Scale Type
Baume Plain Form
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.5, Range 0/50, Length 300mm, Application Specific Gravity, Standards NIST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.