Shop THERMCO
See all product information
Create Account
Hydrometer, Gravity/Baume, 0.010/1.0
Mfr # GW2545DS
Zoro # G8763535
product price:Â
$
17.19
/ea
Key Features
Scale
specific gravity and baume
Scale Divisions
0.010/1.0
Range
1.000/2.000 and 0/72
Application
Baume and Specific Gravity
Standards
NIST
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2545DS
- Zoro #
- G8763535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 300 mm
- Overall Width
- 11 3/4 in
- Overall Height
- 11 3/4 in
Details
- Item
- Specific Gravity Hydrometer
- Scale
- specific gravity and baume
- Scale Divisions
- 0.010/1.0
- Range
- 1.000/2.000 and 0/72
- Application
- Baume and Specific Gravity
- Standards
- NIST
- Product Type
- Specific Gravity Hydrometer
- Features
- Dual Scale
- Scale Type
- Baume & Specific Gravity Plain Form
Description
Hydrometer, Scale Gravity/Baume, Scale Divisions 0.010/1.0, Range 1.000/2.000 and 0/72, Length 300mm, Application Gravity/Baume, Standards NIST