Shop LAMOTTE
See all product information
Create Account
Copper Water Quality Test Kit
- Mfr # 3619
- Zoro # G2392363
product price:Â
$
25.59
/ea
Key Features
Type
Copper
Number of Tests
50
Range
0.05 to 1.0 ppm
Includes
10 mL Plastic Test Tube with Cap, 15 mL Copper A Solution, 15 mL Copper B Solution, Copper Color Chart and Instructions
Sensitivity
0.05 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3619
- Zoro #
- G2392363
- UPC #
- 637395050831
- Country of Origin
- United States
- Item
- Copper Water Quality Test Kit
- Type
- Copper
- Number of Tests
- 50
- Range
- 0.05 to 1.0 ppm
- Includes
- 10 mL Plastic Test Tube with Cap, 15 mL Copper A Solution, 15 mL Copper B Solution, Copper Color Chart and Instructions
- Sensitivity
- 0.05 ppm
- Replacement Reagents
- 4EWE1
- Test System
- Colorimetric
- Product Type
- Water Quality Test Kit
- Test Parameters
- Copper
Description
Copper Water Quality Test Kit, Copper, Range 0.05 to 1.0 ppm, Sensitivity 0.05 ppm, Test System Colorimetric, Number of Tests 50, Replacement Reagents 4EWE1, Standards Not Applicable, Includes 10 mL Plastic Test Tube with Cap, 15 mL Copper A Solution, 15 mL Copper B Solution, Copper Color Chart and Instructions
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.