Shop THERMCO
See all product information
Create Account
Hydrometer, Gravity/Baume, 0.005/0.5
Mfr # GW2551DS
Zoro # G8763666
product price:Â
$
19.19
/ea
Key Features
Scale
specific gravity and baume
Scale Divisions
0.005/0.5
Range
1.600/1.820 and 54/65
Application
Baume and Specific Gravity
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW2551DS
- Zoro #
- G8763666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 160 mm
- Overall Height
- 5 7/8 in
- Overall Width
- 6 1/4 in
Details
- Item
- Hydrometer
- Scale
- specific gravity and baume
- Scale Divisions
- 0.005/0.5
- Range
- 1.600/1.820 and 54/65
- Application
- Baume and Specific Gravity
- Material
- Glass
- Standards
- NIST
- Product Type
- Hydrometer
- Scale Type
- Baume, Specific Gravity
Description
Hydrometer, Scale Gravity/Baume, Scale Divisions 0.005/0.5, Range 1.600/1.820 and 54/65, Length 160mm, Application Gravity/Baume, Standards NIST