
Hexagon Allen Key, 7/32" (5.5mm)
Mfr # 42 7/32AF (5,5MM)
Zoro # G8764493
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Tip Size
7/32"
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42 7/32AF (5,5MM)
Zoro #
G8764493
UPC #
-
Country of Origin
Austria
Dimensions
Tip Size
7/32"
Details
Item
Hex Key
Finish
Zinc Plated
Material
Vanadium Steel
Measurement Type
SAE
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2
Description
Hexagon Tork Key,7/32" (5.5mm)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.