Hexagon Allen Key, 4mm

  • Mfr # DTT 42 4

  • Zoro # G8765178


product price:  $44.19
/ea

Key Features

Finish
Chrome Plated
Material
58CrV4C
Measurement Type
Metric
Tether Ready
No
Number of Tips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTT 42 4
Zoro #
G8765178
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
4 mm

Details

Item
Hex Key
Finish
Chrome Plated
Material
58CrV4C
Measurement Type
Metric
Tether Ready
No
Number of Tips
3
Key Shape
T-Shape
Number of Ball Ends
0

Description

Hexagon Tork Key,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.