Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6705-7502
Zoro #
G8765994
UPC #
-
Country of Origin
United Kingdom
Dimensions
Diameter
75mm
Pore Size
0.2 um
Details
Item
Filter Capsule
Autoclavable
Yes
Max. Operating Pressure
60 psi
Filter Material
Nylong Membrane with Glass Microfiber Prefilter
Housing Material
Polypropylene
Outlet Connection
3/8 in to 1/2 in Tubing
Inlet Connection
3/8 in to 1/2 in Tubing
Description
Filter Capsule, Pore Size 0.2 um, Housing Material Polypropylene, Filter Material Nylong Membrane with Glass Microfiber Prefilter, Autoclavable Yes, Inlet Connection 3/8 in to 1/2 in Tubing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.