Accessory Anglar, ModrnDecor ADA, Grab Bar, 3 L, Chrome
Mfr # 41918
Zoro # G8781643
product price:Â $148.60
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Height
3
Mounting Type
Wall
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41918
Zoro #
G8781643
UPC #
034449715614
Country of Origin
China
Dimensions
Length
3
Width
21
Height
3
Bar Length
18"
Details
Finish
Chrome
Type
Accessory
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Anglar,ModrnDecor ADA,Grab Bar
Includes
Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws and Mounting Template, (1) Wall Anchor
Mfr. Series
Excluded
Function
Bath Safety
Series
BathSafety
Description
Anglar,ModrnDecor ADA,Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.