Men's Hiker Shoe, 7 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8787169


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8787169
UPC #
191190578971
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
EE
Height
3 in
Heel Height
Less Than 1/2 in
Width
EE
Size (PRINT)
7
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Style Number
1023267
Footwear Sole Pattern
Siped
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Flint II
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
370 Degrees F
Insulation Type
None
Waterproof Type
None
Shank Material
ESS
Toe Shape
Round
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Predominant Footwear Color
Gray
Upper Boot Material
Leather/Mesh
Puncture Resistant Insole
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Insole System
Removable
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Insulated
No
Liner Material
Mesh
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
370 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
370 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Midsole Technology
Dual Density
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products