Men's Hiker Shoe, 7 1/2 Leather, Mesh Upper, Steel Toe, 3 in H, Gargoyle/Paloma, 1023267

  • Mfr # 1023267

  • Zoro # G8787175


product price:  $150.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1023267
Zoro #
G8787175
UPC #
191190578964
Country of Origin
Multiple

Dimensions

Size
7 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
3 in
Width
D
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Hiker Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Gargoyle/Paloma
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Insulated
No
Non-Marking Sole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
370 Degrees F
Footwear Shank Type
Non-Metallic
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Style Number
1023267
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Flint II
Chemical Resisting Sole
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Predominant Footwear Color
Gray
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA, Polyurethane
Removable Insole
Yes
For Outdoor Traction
No
Metatarsal System
No
Static Dissipative
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.01
Oil Resisting Sole
Yes
Insole System
Removable
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Full Grain Leather
Shank Material
ESS
Conductive
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
Yes
Insulation Type
None
Metal Chip Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Closure
Lace Up
Construction
Cemented
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating
370 Degrees F
Style Family
Hiker Shoe
Upper Material (PRINT)
Leather, Mesh
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology (PRINT)
Dual Density
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Toe Cap Material
Steel
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.