Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12141
Zoro #
G8791562
UPC #
844802305495
Country of Origin
Bangladesh
Dimensions
Size
13
Height
3 in
Details
Item
Pursuit Lace Up Shoes
Footwear Style
Military/Tactical
Gender
Men's
Color
Dark Brown
Max. Heat Rating
Not Rated
Outsole Material
Outdoor Traction Rubber
Toe Type
Plain
Shank Material
Nylon
Waterproof
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Roughed Out Suede
Style Number
12141
Footwear Sole Pattern
Fence Climbing Lug
Midsole Material
EVA
Footwear Closure Type
Lace Up
Resists
Abrasion
Predominant Footwear Color
Brown
Closure Type
Lace Up
Insulated
No
Liner Material
Polyester Moisture Wicking
Description
Pursuit Lace Up Shoes, Color Dark Brown, Gender Men's, Style Number 12141, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.