Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12141
Zoro #
G8791641
UPC #
844802305396
Country of Origin
Bangladesh
Dimensions
Size
7-1/2
Height
3 in
Details
Item
Pursuit Lace Up Shoes
Footwear Style
Military/Tactical
Gender
Men's
Color
Dark Brown
Toe Type
Plain
Waterproof
No
Max. Heat Rating
Not Rated
Shank Material
Nylon
Outsole Material
Outdoor Traction Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Roughed Out Suede
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Predominant Footwear Color
Brown
Resists
Abrasion
Midsole Material
EVA
Style Number
12141
Liner Material
Polyester Moisture Wicking
Insulated
No
Footwear Sole Pattern
Fence Climbing Lug
Description
Pursuit Lace Up Shoes, Color Dark Brown, Gender Men's, Style Number 12141, Insulated No, Waterproof No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.