Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, 12 PK

  • Mfr # 8505-032

  • Zoro # G8793461


product price:  $47.99
/pk 12, $4.00/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 Oz
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8505-032
Zoro #
G8793461
UPC #
637712880530
Country of Origin
United States

Dimensions

Size
32 Oz
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.
Container Size
32 oz

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Degreaser Item
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
Primary Chemical
None
Degreaser VOC Range
Contains no VOC
Dielectric Strength
Undetermined
Sub-Category
Cleaner/Degreaser
Cleaner Container Type
Trigger Spray Bottle
VOC Content
0%
Flash Point
None
Nonflammable
Yes
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Facility Maintenance, Fleet/Vehicle
Features
Water Soluble
pH Value
Neutral
Butyl Free
No
Properties
Biodegradable, Nonflammable, Plastic Safe
pH Level
7
Product Series
Oil Vanish
Biodegradable
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
NSF Rating
Not Rated
Base Formula
Water Based
Plastic Safe
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Fleet/Vehicle, pH Value Neutral, pH Level 7, TSCA Compliant, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.