Cleaner/Degreaser, 1 Gal Trigger Spray Bottle, Liquid, 4 PK

  • Mfr # 8505-004

  • Zoro # G8793477


product price:  $60.79
/pk 4, $15.20/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8505-004
Zoro #
G8793477
UPC #
637712840046
Country of Origin
United States

Dimensions

Size
1 Gal
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Facility Maintenance, Fleet/Vehicle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Degreaser NSF Rating
Not Rated
RTU Yield per Container
Varies with Usage
Degreaser VOC Range
Contains no VOC
Dielectric Strength
Undetermined
Includes Chemical
None
Cleaner Chemical Product Grouping
Degreasers
Flash Point
None
Sub-Category
Cleaner/Degreaser
VOC Content
0%
Primary Chemical
None
Cleaner Container Type
Trigger Spray Bottle
Degreaser Item
Cleaner/Degreaser
Nonflammable
Yes
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Features
Water Soluble
Application
Facility Maintenance, Fleet/Vehicle
Base Formula
Water Based
Biodegradable
Yes
Properties
Biodegradable, Nonflammable, Plastic Safe
pH Level
7
NSF Rating
Not Rated
Butyl Free
No
pH Value
Neutral
Product Series
Oil Vanish
Chlorinated/Non Chlorinated
Non Chlorinated
Plastic Safe
Yes

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Facility Maintenance, Fleet/Vehicle, pH Value Neutral, pH Level 7, TSCA Compliant, Primary Chemical None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.