Oil Stain Remover, 5 gal.

  • Mfr # 8805-005

  • Zoro # G8793565


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Application
Facility Maintenance
For Use On
Masonry and Many Other Surfaces
Container Type
Bucket
Container Size
5 gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8805-005
Zoro #
G8793565
UPC #
637712880509
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal
Cleaner Container Size
5 gal

Details

Item
Degreaser
Application
Facility Maintenance
For Use On
Masonry and Many Other Surfaces
Container Type
Bucket
Color
Clear
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Cleaner Container Type
Pail
VOC Content
1%
Sub-Category
Stain Remover
Cleaner Chemical Product Grouping
Degreasers
Net Weight
1 gal
Cleaner Form
Liquid
Removes
Grease, Dirt, Oils
Base Formula
Water Based
NSF Rating
Not Rated
Flash Point
180 Degrees F
pH Value
Neutral
Features
Water Soluble
Properties
Biodegradable, Nonflammable, Plastic Safe
Product Series
Oil Vanish
Butyl Free
No
Biodegradable
Yes
Plastic Safe
Yes
Nonflammable
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
pH Level
7

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.