This item is Discontinued.

Fein Hook-and-Loop Sanding Disc, 8 in., PK50 69908109013

Hook-and-Loop Sanding Disc, 8 in., PK50 (Discontinued)

  • Mfr # 69908109013
  • Zoro # G8799113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69908109013
Zoro #
G8799113
UPC #
663695300949
Country of Origin
Austria

Dimensions

Disc Dia.
8"

Details

Vacuum Hole Design
Multi-Hole
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
100
Abrasive Type
Coated
Series
A290
Backing Weight
C
Item
Hook-and-Loop Sanding Disc
Color
Brown
Backing Material
Paper

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Fine, Grit 100, Series A290, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.