Zoro Homepage
This item is Discontinued.
Walter SC End Mill, 1/8in.dia., TAX Coated AH4044918-1/8-1.250

SC End Mill, 1/8in.dia., TAX Coated (Discontinued)

  • Mfr # AH4044918-1/8-1.250
  • Zoro # G8799777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4044918-1/8-1.250
Zoro #
G8799777
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 in
Milling Diameter
1/8"
Length of Cut
1/8 in
Shank Dia.
1/8 in
Neck Length
3 in
Neck Dia.
1/8 in
Dimension Type
Fractional Inch
Corner Radius
1 1/4 in
Milling Dia.
1/8"

Details

Number of Flutes
2
End Mill Style
Square
Finish
TAX
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
End Mill
Helix Angle
30 Degrees
Single End/Double End
Single End

Description

End Mill, Length of Cut 1/8 in, Overall Length 3 in, Shank Dia. 1/8 in, Neck Dia. 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.