Kitchen Faucet, Electronic, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9113-RB-DST

  • Zoro # G8803687


product price:  $589.45
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
Faucet Operation
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9113-RB-DST
Zoro #
G8803687
UPC #
034449787062
Country of Origin
United States

Dimensions

Width
11
Spout Length
9-1/4
Height
15.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
9.38
Depth (In.)
9.38
Overall Height (In.)
15.25
Overall Width (In.)
11

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Venetian Bronze
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Blade
Mounting Type
Deck Mount
Item
Kitchen Faucet
Type
Faucet
Valve Type
Euromotion DIAMOND(TM) Valve
Residential / Commercial
Commercial
CEC Compliant
T
Series
Essa®
Flow Rate (GPM)
1.80
Weight
6.56 lb
GPM
1.80
Mfr. Series
Excluded
Function
Kitchen
Handle
Single Handle Blade

Description

Essa 1Hdl,PulDown Ktch Fct VBrnz

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.