Kitchen Faucet, Electronic, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 9113T-DST

  • Zoro # G8805839


product price:  $617.60
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9113T-DST
Zoro #
G8805839
UPC #
034449787123
Country of Origin
United States

Dimensions

Spout Length
9-1/4
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Height
15.75
Width
10.75
Length
1.25
Overall Width (In.)
10.75
Depth (In.)
1.25
Overall Height (In.)
15.75

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Blade
Mounting Type
Deck Mount
Item
Kitchen Faucet
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Type
Faucet
Residential / Commercial
Commercial
Series
Essa®
CEC Compliant
T
Flow Rate (GPM)
1.80
Weight
7.748 lb
GPM
1.80
Mfr. Series
Excluded
Function
Kitchen
Handle
Single Handle Blade

Description

Essa 1Hdl,PulDwnKtchFct Touch2O,Ch

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.