This item is Discontinued.

Walter Carbide End Mill, Ball Nose, 1mm Mill Dia H800881-1-0.1

Carbide End Mill, Ball Nose, 1mm Mill Dia (Discontinued)

  • Mfr # H800881-1-0.1
  • Zoro # G8805912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H800881-1-0.1
Zoro #
G8805912
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.00mm
Overall Length
65.00mm
Length of Cut
1.00mm
Dimension Type
Metric
Milling Dia.
1.00mm
Neck Dia.
1.00mm
Neck Length
65.00mm
Shank Dia.
6.00mm
Corner Radius
4.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Cutting Direction
Right Hand
Item
Ball End Mill
Single End/Double End
Single End
Helix Angle
30 Degrees
Grade
High Performance

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.