Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Ball Nose, 8mm Mill Dia H800881-8-0.3

Carbide End Mill, Ball Nose, 8mm Mill Dia (Discontinued)

  • Mfr # H800881-8-0.3
  • Zoro # G8806077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800881-8-0.3
Zoro #
G8806077
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8.00mm
Overall Length
80.00mm
Length of Cut
8.00mm
Neck Length
80.00mm
Shank Dia.
8.00mm
Corner Radius
1.00mm
Neck Dia.
0.30mm
Dimension Type
Metric
Milling Dia.
8.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
Grade
High Performance
Single End/Double End
Single End
Helix Angle
30 Degrees

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.