Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Ball Nose, 6mm Shank Dia H8008818-0.6-0.06

Carbide End Mill, Ball Nose, 6mm Shank Dia (Discontinued)

  • Mfr # H8008818-0.6-0.06
  • Zoro # G8806095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8008818-0.6-0.06
Zoro #
G8806095
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.60mm
Overall Length
54.00mm
Length of Cut
0.60mm
Dimension Type
Metric
Shank Dia.
6.00mm
Neck Length
54.00mm
Milling Dia.
0.60mm
Neck Dia.
0.60mm
Corner Radius
1.00mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
TAX
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Grade
High Performance
Single End/Double End
Single End
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Ball End Mill

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.