Zoro Homepage
This item is Discontinued.
Walter Thread Mill, 4 Flutes, M20x2 H5155016-M20X2

Thread Mill, 4 Flutes, M20x2 (Discontinued)

  • Mfr # H5155016-M20X2
  • Zoro # G8810496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5155016-M20X2
Zoro #
G8810496
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
92.00mm
Shank Dia.
0.630 in
Thread Size
M20x2
Length of Cut
1.181 in
Length of Cut (In.)
1.181
Overall Length (In.)
3.6
Overall Length (mm)
92.000
Size
M20x2
Shank Length
3 5/8 in
Cutting Dia.
0.630"
Cutting Dia. (In.)
0.630

Details

Item
Thread Mill
Type
Solid Carbide
Thread Type
Metric
Finish
Coated
End Mill Material
Carbide
Application
Thread Milling Cutters Solid Carbide
Pitch
2mm
Flutes
4

Description

Thread Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.