Smoke and Acoustic Pthwy Device, 9 in. W
Mfr # NEZDP233
Zoro # G8813402
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Steel, Thermoplastic
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NEZDP233
Zoro #
G8813402
UPC #
730573111598
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
9 in
Overall Height
6.25 in
Details
Item
Smoke and Acoustical Pathway Device
Color
Blue
Material
Steel, Thermoplastic
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Includes
(2) NEZ33 Devices, (2) Plates, (8) Mounting Parts, (8) Screws
Shape
Square
For Use On
Cable, Cable Trays
Maximum Service Temperature
130 Degrees F
Body Material
Steel/Thermoplastic
Cable Loading Area
6.7 sq in
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Firestop Type
Pass Through Devices for Walls and Ceilings
Description
Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) NEZ33 Devices, (2) Plates, (8) Mounting Parts, (8) Screws, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 6.25 in, Overall Length 4 in, Overall Width 9 in, Shape Square, Usage Location Non-Rated Walls and Floors, Body Material Steel/Thermoplastic, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.