Smoke and Acoustic Pthwy Device, 17 in. W
Mfr # NEZP233
Zoro # G8813427
product price:Â $77.19
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NEZP233
Zoro #
G8813427
UPC #
730573111611
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
17 in
Overall Height
0.8 in
Details
Item
Smoke and Acoustical Pathway Device
Color
Silver
Material
Steel
Fire Rating
Not Rated
Standards
L Ratings Tested
Usage Location
Non-Rated Walls and Floors
Shape
Square
Includes
(2) Plates, (8) Mounting Parts, (8) Screws
For Use On
Cable, Cable Trays
Body Material
Steel
Includes Mounting Hardware
Yes
Minimum Service Temperature
-30 Degrees F
Cable Loading Area
6.7 sq in
Maximum Service Temperature
130 Degrees F
Firestop Type
Wall Mounting Brackets
Description
Smoke and Acoustical Pathway Device, Cable Loading Area 6.7 sq in, Fire Rating Not Rated, For Pipe Size Not Applicable, For Use On Cable, Cable Trays, Includes (2) Plates, (8) Mounting Parts, (8) Screws, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 0.8 in, Overall Length 4 in, Overall Width 17 in, Shape Square, Usage Location Non-Rated Walls and Floors, Body Material Steel, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.