Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Balance Valve Cartridge

  • Mfr # 47080000

  • Zoro # G8814189


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Cartridges
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47080000
Zoro #
G8814189
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in
Overall Height
3 in
Overall Width
3 5/8 in
Manufacturers Warranty Length
5 yr

Details

Tub and Shower Category
Shower Cartridges
Item
Pbv Control Cartridge Us Starlight Chrom
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Standards
ASME A112.18.1, CSA B125.1
Includes Cartridge
Cartridge Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Trim Plate
Trim Plate Not Included
Reversible
Reversible
Replacement Cartridge Mfr. Model Number
47080000
Connection Type
NPT
Includes Valve
Valve Included
Includes Check Stop
Check Stop Not Included
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Stem
Stem Not Included
CEC Compliant
Non CEC Compliant
Product Type
Cartridge
Features
Pressure Balance Cartridge PBV 35210 Series
Shower Valve Type
Pressure Balancing
Compatible Series
PBV 35210
Compatible Product Type
Bathtub and Shower Valves
Ligature-Resistant
Not Ligature-Resistant
Replacement Manufacturer Cartridge Part Number
47080000

Description

Cartridge, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Bathtub and Shower Valves, For Use with Series PBV 35210, Material of Construction Brass, Overall Height 3 in, Overall Width 3 5/8 in, Grohe, Replacement Cartridge Mfr. Model Number 47080000, Reversible Reversible, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.