Microscope, 9-13/32in.H, 12-1/2in.L

  • Mfr # 3075-PS

  • Zoro # G8820576


product price:  $1,397.99
/ea
Free Shipping & Returns

Key Features

Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075-PS
Zoro #
G8820576
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
11 13/32 in x 12 1/2 in
Manufacturers Warranty Length
5 yr
Stage Depth
290 mm
Base Width
11 3/8 in
Eyepiece Size
WF10x/22 mm
Base Length
12 1/2 in
Stage Width
240 mm

Details

Item
Microscope
Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
Optical Magnification Range
0.67X to 45X
Eyepiece Type
Binocular
Eyepiece Protractor
Yes
Light Source
LED
Maximum Magnification Capability
10X
Stand Type
Standard
Microscope Type
Stereo
Product Type
Microscope
Objectives Included
WF10x/22 mm
Maximum Coarse Focus Adjustment
193 mm
Maximum Viewing Angle
45 Degrees
Optical Magnification - Minimum
0.67X
Stand Material
Aluminum
Head Rotation Angle
45 Degrees
Optical Magnification - Maximum
4.5X
Adjustable Viewing Angle
Yes
Standards
ISO 14001:2015, ISO 90001: 2015, RoHS
Minimum Interpupillary Distance Adjustment
54 mm
Maximum Interpupillary Distance Adjustment
76 mm

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 11 13/32 in x 12 1/2 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.