Microscope, 15in.Hx7-3/4in.Wx15in.L, LED

  • Mfr # 3075-LED

  • Zoro # G8820646


product price:  $1,639.99
/ea
Free Shipping & Returns

Key Features

Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3075-LED
Zoro #
G8820646
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Base Dimensions
7 3/4 in x 15 in
Base Width
7 3/4 in
Base Length
15 in
Stage Depth
292 mm
Stage Width
240 mm
Eyepiece Size
WF10x/22 mm

Details

Item
Microscope
Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
Light Source
LED
Eyepiece Protractor
Yes
Eyepiece Type
Binocular
Optical Magnification Range
0.67X to 45X
Microscope Type
Stereo
Stand Type
LED
Maximum Magnification Capability
10X
Product Type
Microscope
Objectives Included
WF10x/22 mm
Head Rotation Angle
45 Degrees
Stand Material
Aluminum
Maximum Coarse Focus Adjustment
100 mm
Optical Magnification - Maximum
4.5X
Maximum Interpupillary Distance Adjustment
76 mm
Optical Magnification - Minimum
0.67X
Minimum Interpupillary Distance Adjustment
54 mm
Maximum Viewing Angle
45 Degrees
Standards
ISO 14001:2015, ISO 90001: 2015, RoHS
Adjustable Viewing Angle
Yes

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type LED, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 7 3/4 in x 15 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.