Microscope, 14-1/2in.Hx10in.Wx, 52lb.

  • Mfr # 3075-BS

  • Zoro # G8820664


product price:  $1,522.99
/ea
Free Shipping & Returns

Key Features

Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3075-BS
Zoro #
G8820664
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
10 in x 10 in
Manufacturers Warranty Length
5 yr
Eyepiece Size
WF10x/22 mm
Base Length
10 in
Base Width
10 in

Details

Item
Microscope
Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
Optical Magnification Range
0.67X to 45X
Stand Type
Single Arm Boom
Eyepiece Protractor
Yes
Eyepiece Type
Binocular
Horizontal Extension
20 3/8 in
Microscope Type
Stereo
Maximum Magnification Capability
10X
Light Source
LED
Vertical Extension
14 3/8 in
Product Type
Microscope
Adjustable Viewing Angle
Yes
Minimum Interpupillary Distance Adjustment
54 mm
Head Rotation Angle
45 Degrees
Objectives Included
WF10x/22 mm
Optical Magnification - Maximum
4.5X
Maximum Interpupillary Distance Adjustment
76 mm
Standards
ISO 14001:2015, ISO 90001: 2015, RoHS
Optical Magnification - Minimum
0.67X
Maximum Viewing Angle
45 Degrees

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Single Arm Boom, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Vertical Extension 14 3/8 in, Horizontal Extension 20 3/8 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.