Microscope, 9-13/32in.Hx12-1/2in.L, 17lb.

  • Mfr # 3076-LED

  • Zoro # G8820725


product price:  $1,686.99
/ea
Free Shipping & Returns

Key Features

Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3076-LED
Zoro #
G8820725
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
11 13/32 in x 12 1/2 in
Manufacturers Warranty Length
5 yr
Base Length
12 1/2 in
Eyepiece Size
WF10x/22 mm
Base Width
11 3/8 in
Stage Width
240 mm
Stage Depth
292 mm

Details

Item
Microscope
Includes
Eyeguards
Features
Greenough Optical Design Delivers Dependable 3-Dimensional Views of the Sample, Optional Camera or Camera with Monitor (Requires Trinocular Head and Adapter), Student-Proof Eyepieces are Locked in Place
Optical Magnification
0.67X to 4.5X
Optical Field of View
22 mm
Working Distance
100 mm
Optical Magnification Range
0.67X to 45X
Eyepiece Type
Trinocular
Eyepiece Protractor
Yes
Light Source
LED
Microscope Type
Stereo
Stand Type
LED
Maximum Magnification Capability
10X
Product Type
Microscope
Optical Magnification - Maximum
4.5X
Minimum Interpupillary Distance Adjustment
54 mm
Head Rotation Angle
45 Degrees
Adjustable Viewing Angle
Yes
Optical Magnification - Minimum
0.67X
Maximum Viewing Angle
45 Degrees
Maximum Coarse Focus Adjustment
100 mm
Stand Material
Aluminum
Objectives Included
WF10x/22 mm
Standards
ISO 14001:2015, ISO 90001: 2015, RoHS
Maximum Interpupillary Distance Adjustment
76 mm

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type LED, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.67X to 4.5X, Maximum Magnification Capability 10X, Base Dimensions 11 13/32 in x 12 1/2 in, Manufacturers Warranty Length 5 yr, Working Distance 100 mm, Eyepiece Protractor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.