Binocular Microscope, 0.8X to 5X, 19in.H

  • Mfr # 13100

  • Zoro # G8821102


product price:  $1,385.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Features
Anti-Mold, Airtight
Optical Magnification
0.8X to 5X
Optical Field of View
22 mm
Working Distance
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13100
Zoro #
G8821102
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
5 yr
Base Dimensions
10 in x 10 in
Eyepiece Size
WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm
Base Length
10 in
Eyepiece Diameter
12.5 mm
Base Width
10 in

Details

Item
Microscope
Color
Black/White
Features
Anti-Mold, Airtight
Optical Magnification
0.8X to 5X
Optical Field of View
22 mm
Working Distance
114 mm
Optical Magnification Range
0.8X to 5X
Eyepiece Type
Binocular
Stand Type
Standard
Vertical Extension
14 3/8 in, 15 1/2 in
Maximum Magnification Capability
50X
Microscope Type
Stereo
Horizontal Extension
20 3/8 in, 23 in
Eyepiece Protractor
No
Product Type
Microscope
Minimum Interpupillary Distance Adjustment
52 mm
Maximum Viewing Angle
45 Degrees
Optical Magnification - Minimum
0.8X
Head Rotation Angle
360 Degrees
Optical Magnification - Maximum
5X
Maximum Interpupillary Distance Adjustment
75 mm

Description

Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source Not Applicable, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.