Trinocular Microscope, 0.7X to 3X, 15in.H

  • Mfr # 13237

  • Zoro # G8821276


product price:  $1,543.99
/ea
Free Shipping & Returns

Key Features

Features
4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Optical Magnification
0.7X to 3X
Optical Field of View
20 mm
Working Distance
97 mm
Optical Magnification Range
0.7X to 3X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13237
Zoro #
G8821276
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
10 in x 10 in
Manufacturers Warranty Length
5 yr
Eyepiece Size
WF10x/20 mm
Base Width
10 in
Base Length
10 in
Eyepiece Diameter
20 mm

Details

Item
Microscope
Features
4.3:1 Zoom Ratio, Airtight and Anti-Mold Design
Optical Magnification
0.7X to 3X
Optical Field of View
20 mm
Working Distance
97 mm
Optical Magnification Range
0.7X to 3X
Eyepiece Type
Trinocular
Stand Type
Articulating Arm Stand
Eyepiece Protractor
No
Microscope Type
Stereo
Vertical Extension
14 1/2 in
Horizontal Extension
20 3/8 in, 23 in
Maximum Magnification Capability
30X
Product Type
Microscope
Optical Magnification - Maximum
3X
Optical Magnification - Minimum
0.7X
Maximum Viewing Angle
45 Degrees
Minimum Interpupillary Distance Adjustment
52 mm
Maximum Interpupillary Distance Adjustment
75 mm

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Articulating Arm Stand, Light Source Not Applicable, Optical Field of View 20 mm, Optical Magnification 0.7X to 3X, Maximum Magnification Capability 30X, Vertical Extension 14 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 97 mm, Eyepiece Protractor No, Features 4.3:1 Zoom Ratio, Airtight and Anti-Mold Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.