Trinocular Microscope, 0.8X to 5X, 15in.H

  • Mfr # 13131

  • Zoro # G8821285


product price:  $1,766.99
/ea
Free Shipping & Returns

Key Features

Color
Black/White
Features
Anti-Mold, Airtight
Optical Magnification
0.8X to 5X
Optical Field of View
22 mm
Working Distance
114 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13131
Zoro #
G8821285
UPC #
-
Country of Origin
China

Dimensions

Base Dimensions
10 in x 10 in
Manufacturers Warranty Length
5 yr
Eyepiece Size
WF10x/22 mm (Reticle Holder), WF15x/16 mm (Reticle Holder), WF20x/12.5 mm
Base Length
10 in
Base Width
10 in
Eyepiece Diameter
12.5 mm

Details

Item
Microscope
Color
Black/White
Features
Anti-Mold, Airtight
Optical Magnification
0.8X to 5X
Optical Field of View
22 mm
Working Distance
114 mm
Light Source
LED
Stand Type
Standard
Eyepiece Type
Trinocular
Optical Magnification Range
0.8X to 5X
Maximum Magnification Capability
50X
Microscope Type
Stereo
Horizontal Extension
20 3/8 in, 23 in
Eyepiece Protractor
No
Vertical Extension
14 3/8 in, 15 1/2 in
Product Type
Microscope
Maximum Viewing Angle
45 Degrees
Maximum Interpupillary Distance Adjustment
75 mm
Head Rotation Angle
360 Degrees
Minimum Interpupillary Distance Adjustment
52 mm
Optical Magnification - Minimum
0.8X
Optical Magnification - Maximum
5X

Description

Microscope, Eyepiece Type Trinocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 22 mm, Optical Magnification 0.8X to 5X, Maximum Magnification Capability 50X, Vertical Extension 14 3/8 in, 15 1/2 in, Horizontal Extension 20 3/8 in, 23 in, Base Dimensions 10 in x 10 in, Manufacturers Warranty Length 5 yr, Working Distance 114 mm, Eyepiece Protractor No, Features Anti-Mold, Airtight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.